Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D5525R

D5525R

D5525R SHUNT WOUND DC MOTOR ; 25 1750/2300 MC2812ATZ TEFC 500V

DC Motor; Shunt Wound; 25HP; MC2812ATZ Frame Size; 1750 | 2300 Sync RPM; 500V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 2.374" Shaft Diameter; 7" Base to Center Height; 41.62" Overall Length

Part #

D5525R

BDI #

126494

PRICE
$ 51,364.68 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
369.615
UNSPSC
26101201
EAN
0781568463383
Horse Power
25HP
Frame Size
MC2812ATZ
Sync RPM
1750 | 2300
Voltage
500
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
815
Long Description
DC Motor; Shunt Wound; 25HP; MC2812ATZ Frame Size; 1750 | 2300 Sync RPM; 500V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 2.374" Shaft Diameter; 7" Base to Center Height; 41.62" Overall Length
Base to Center Height
7 Inch | 177.8 Millimeter
Overall Length
41.62 Inch | 1057.148 Millimeter
Shaft Diameter
2.374 Inch | 60.3 Millimeter