BALDOR-RELIANCE
CDPSWD3406 DC MOTOR ; .25HP 1750RPM DC 56C 3413P TEFC F1
DC Motor; Permanent Magnet; 1/4HP; 56C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 12.16" Overall Length
Part #
BDI #
PRICE
$ 1,950.62 / each
INVENTORY
LEESON
M1130138.00 DC GEARMOTOR ; 12KW-1/6HP 1800RPM 63D IP54 180V
DC Motor; Electric; 1/6HP; 63D Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC | IP54 Enclosure; IEC Frame Profile; B14 Face; No Base; 11MM Shaft Diameter; 210.82MM Overall Length; 74.4 Efficiency Full Load
Part #
BDI #
LEESON
118008.00 METRIC MOTOR ; 1.5KW-2HP 1800RPM 90L IP54 180V
DC Motor; Electric; 2HP; 90L Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC | IP54 Enclosure; IEC Frame Profile; B14 Face; No Base; 24MM Shaft Diameter; 519.938MM Overall Length; 78.8 Efficiency Full Load
Part #
BDI #
LEESON
109070.00 PERMANENT MAGNET DC MOTOR ; 1/2HP S56C FRM 1800RPM 180VDC NEMA TEFC
DC Motor; Permanent Magnet; 1/2HP; US56C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.87" Overall Length; 77.3 Efficiency Full Load
Part #
BDI #
LEESON
M1130053.00 SUB-FRACTIONAL MOTOR ; 1/8HP 1750RPM 34 TENV 90V CONT
DC Motor; Permanent Magnet; 1/8HP; 34 Frame Size; 1800 Sync RPM; 90 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face; No Base; 1/2" Shaft Diameter; 7.81" Overall Length; 64.3 Efficiency Full Load
Part #
BDI #