Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ECP84107T-4

ECP83580T-4

ECP83580T-4 ; 1HP 3450RPM 3PH 60HZ

AC Motor; General Purpose; 1HP; 143T Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.88" Overall Length; 84% Efficiency Full Load

Part #

ECP83580T-4

BDI #

126769

PRICE
$ 1,461.96 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
27.18
EAN
0781568295632
Horse Power
1HP
Frame Size
143T
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
84
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP83580T-4
Weight / LBS
59
Long Description
AC Motor; General Purpose; 1HP; 143T Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.88" Overall Length; 84% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
12.88 Inch | 327.152 Millimeter