Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ECP84400T-4

ECP84400T-4

ECP84400T-4 ; 100HP 1785RPM 3PH 60HZ

AC Motor; General Purpose; 100HP; 405T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 38.31" Overall Length; 95.4% Efficiency Full Load

Part #

ECP84400T-4

BDI #

126845

PRICE
$ 22,493.06 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
588.45
UNSPSC
26101112
EAN
0781568196687
Horse Power
100HP
Frame Size
405T
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
254
Base
Yes
Efficiency Full Load
95.4
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP84400T-4
Weight / LBS
1187
Long Description
AC Motor; General Purpose; 100HP; 405T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 38.31" Overall Length; 95.4% Efficiency Full Load
Base to Center of Shaft
10 Inch | 254 Millimeter
Overall Length
38.31 Inch | 973.074 Millimeter
Shaft Diameter
2.875 Inch | 73.025 Millimeter