Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EM2539T-8

EM2539T-8

EM2539T-8 ; 40HP 1775RPM 3PH 324T 4250M

AC Motor; General Purpose; 40HP; 324T Frame Size; 1800 Sync RPM; 200 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 26.69" Overall Length; 94.5% Efficiency Full Load

Part #

EM2539T-8

BDI #

127211

PRICE
$ 7,720.34 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
196.825
UNSPSC
26101112
EAN
0781568119204
Horse Power
40HP
Frame Size
324T
Hertz
60
Sync RPM
1800
Voltage
200
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
94.5
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM2539T-8
Weight / LBS
488
Long Description
AC Motor; General Purpose; 40HP; 324T Frame Size; 1800 Sync RPM; 200 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 26.69" Overall Length; 94.5% Efficiency Full Load
Overall Length
26.69 Inch | 677.926 Millimeter
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter