Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

100050.00

100050.00

10005000 ; POR .75HP 1725 230/460

AC Motor; General Purpose; 3/4HP; S56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 10.49" Overall Length; 75% Efficiency Full Load

Part #

10005000

BDI #

553967

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
10.9
UNSPSC
26101112
Horse Power
3/4HP
Frame Size
S56C
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
75
Inch - Metric
Inch
Other Features
Current Rating 2.8/1.4 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
100050.00
Manufacturer Internal Number
100050.00
Weight / LBS
20
Long Description
AC Motor; General Purpose; 3/4HP; S56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 10.49" Overall Length; 75% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
10.49 Inch | 266.446 Millimeter