Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

100054.00

100054.00

100054.00 ; POR 1/2H3450R48.DP.115/208- 1PH CTAUTO

AC Motor; General Purpose; 1/2HP; S56C Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 9.99" Overall Length; 66% Efficiency Full Load

Part #

100054.00

BDI #

20181841

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
26101112
Horse Power
1/2HP
Frame Size
S56C
Hertz
60
Sync RPM
3600
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
66
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
100054.00
Weight / LBS
18
Long Description
AC Motor; General Purpose; 1/2HP; S56C Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 9.99" Overall Length; 66% Efficiency Full Load
Overall Length
9.99 Inch | 253.746 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter