Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

102019.00

102019.00

102019.00 GENERAL PURPOSE MOTOR ; 1/3HP 1140RPM 48 TEFC 115/208-230V 1PH

AC Motor; General Purpose; 1/3HP; 48 Frame Size; 1200 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 11.56" Overall Length; 59% Efficiency Full Load

Part #

10201900

BDI #

20181926

PRICE
$ 836.90 / each

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / US pound
0.01
EAN
0691720006177
Horse Power
1/3HP
Frame Size
48
Hertz
60
Sync RPM
1200
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
59
Inch - Metric
Inch
Other Features
Current Rating 6.2/3-3.1 Ampere | 6 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
102019.00
Manufacturer Internal Number
102019.00
Weight / LBS
31
Long Description
AC Motor; General Purpose; 1/3HP; 48 Frame Size; 1200 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 11.56" Overall Length; 59% Efficiency Full Load
Overall Length
11.56 Inch | 293.624 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter