Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

102860.00 + L18AT40210

102860.00 + L18AT40210

102860.00 + L18AT40210 3PH AC MOTOR ; 1/2HP 208-230/460V W/ THERMAL MOTOR

AC Motor; 1/2HP; 56C Frame Size; 1725 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 5-1/2" Overall Length; 73% Efficiency Full Load

Part #

102860.00 + L18AT40210

BDI #

27723785

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26101115
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1725
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
73
Inch - Metric
Inch
Other Features
Current Rating 2/1 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
124
Long Description
AC Motor; 1/2HP; 56C Frame Size; 1725 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 5-1/2" Overall Length; 73% Efficiency Full Load
Overall Length
5.5 Inch | 139.7 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter