Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

103408.00

103408.00

103408.00 WASHDOWN MOTOR ; 1/3HP 25KW 1800RPM 230/460V 3PH 60HZ

AC Motor; General Purpose; 1/3HP; 80 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 241.3MM Overall Length; 70.5% Efficiency Full Load

Part #

103408.00

BDI #

554225

PRICE
$ 1,685.08 / each

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.59
UNSPSC
26101112
EAN
0691720211731
Horse Power
1/3HP
Frame Size
80
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
IEC
Mounting Method
Rigid
Base to Center Height - Millimeter
79.985
Base
Yes
Efficiency Full Load
70.5
Inch - Metric
Metric
Other Features
Current Rating 1.3-1.3/0.65 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
103408.00
Manufacturer Internal Number
103408.00
Weight / LBS
30
Long Description
AC Motor; General Purpose; 1/3HP; 80 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 241.3MM Overall Length; 70.5% Efficiency Full Load
Shaft Diameter
0.748 Inch | 19 Millimeter
Overall Length
9.5 Inch | 241.3 Millimeter
Base to Center of Shaft
3.15 Inch | 80 Millimeter