Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

112523

112523

112523.00 ; 1/4H1725R56TFC208-230460V3PH60HZCTNOT40C

AC Motor; Pressure Washer; 1/4HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.37" Overall Length; 59.5% Efficiency Full Load

Part #

112523.00

BDI #

20182039

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / US pound
0.01
Horse Power
1/4HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
59.5
Inch - Metric
Inch
Other Features
Current Rating 1.1/0.55 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
112523.00
Manufacturer Internal Number
112523.00
Weight / LBS
24
Long Description
AC Motor; Pressure Washer; 1/4HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.37" Overall Length; 59.5% Efficiency Full Load
Overall Length
10.37 Inch | 263.398 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter