Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

113905.00

113905.00

113905.00 SPECIAL VOLTAGE MOTOR ; 2HP 1.5KW 2850RPM 56H IP22 110/220V

AC Motor; Single Phase; 2HP; 56H Frame Size; 3000 Sync RPM; 110/220 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.34" Overall Length; 70% Efficiency Full Load

Part #

113905.00

BDI #

20183079

PRICE
$ 1,275.92 / each

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / US pound
0.01
EAN
0691720012673
Horse Power
2HP
Frame Size
56H
Hertz
50
Sync RPM
3000
Voltage
110/220
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
70
Inch - Metric
Inch
Other Features
Current Rating 21.4/10.7 Ampere | 2 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
113905.00
Manufacturer Internal Number
113905.00
Weight / LBS
45
Long Description
AC Motor; Single Phase; 2HP; 56H Frame Size; 3000 Sync RPM; 110/220 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.34" Overall Length; 70% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.34 Inch | 313.436 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter