Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

170065.00

170065.00

170065.00 ; POR 15 HP 1800 230/460 DP 254T RIGID W2

AC Motor; 15HP; 254T Frame Size; 1775/1480 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1-5/8" Shaft Diameter; 93% Efficiency Full Load

Part #

170065.00

BDI #

20182349

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
26100000
Horse Power
15HP
Frame Size
254T
Hertz
60
Sync RPM
1775/1480
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Current Rating 40.6 To 37/18.5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
42
Long Description
AC Motor; 15HP; 254T Frame Size; 1775/1480 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1-5/8" Shaft Diameter; 93% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter