Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

191230.00

191230.00

191230.00 WASHDOWN MOTOR ; 50HP 3450 575

AC Motor; 1/2HP; 56C Frame Size; 3450 Sync RPM; 575 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 77% Efficiency Full Load

Part #

19123000

BDI #

17099221

PRICE
$ 604.44 / each

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
14.528
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
3450
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
77
Inch - Metric
Inch
Other Features
Current Rating 0.6 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
191230.00
Weight / LBS
88
Long Description
AC Motor; 1/2HP; 56C Frame Size; 3450 Sync RPM; 575 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 77% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter