Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

193358.60

193358.60

193358.60 GENERAL PURPOSE AC MOTOR ; 2HP-1 5KW 1100RPM DF100LC TEFC 230/460V

AC Motor; General Purpose; 2HP; 100L Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 28MM Shaft Diameter; 100MM Base to Center of Shaft; 414.782MM Overall Length; 88.5% Efficiency Full Load

Part #

193358.60

BDI #

556527

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
37.19
EAN
0691720000656
Horse Power
2HP
Frame Size
100L
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid
Base to Center Height - Millimeter
100
Base
Yes
Efficiency Full Load
88.5
Inch - Metric
Metric
Other Features
Current Rating 6/3 Ampere | 6 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
193358.60
Manufacturer Internal Number
193358.60
Weight / LBS
82
Long Description
AC Motor; General Purpose; 2HP; 100L Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 28MM Shaft Diameter; 100MM Base to Center of Shaft; 414.782MM Overall Length; 88.5% Efficiency Full Load
Base to Center of Shaft
3.937 Inch | 100 Millimeter
Overall Length
16.33 Inch | 414.782 Millimeter
Shaft Diameter
1.102 Inch | 28 Millimeter