Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5K33FN41

5K33FN41

5K33FN41 GENERAL PURPOSE MOTOR ; 1/3 HP 3 PH 230/460 V 3450 RPM

AC Motor; General Purpose; 1/3HP; 56C Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame; No Base; 5/8" Shaft Diameter; 10.6" Overall Length; 61% Efficiency Full Load

Part #

K228

BDI #

17092248

PRICE
$ 368.90 / each

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.264
Horse Power
1/3HP
Frame Size
56C
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
61
Inch - Metric
Inch
Other Features
Current Rating 1.5-1.8 Ampere | 2 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5K33FN41
Manufacturer Internal Number
5K33FN41
Weight / LBS
16
Long Description
AC Motor; General Purpose; 1/3HP; 56C Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame; No Base; 5/8" Shaft Diameter; 10.6" Overall Length; 61% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
10.6 Inch | 269.24 Millimeter