Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5K36MN53

5K36MN53

5K36MN53 GENERAL PURPOSE MOTOR ; 1/2HP 1800RPM DP 56 3/60/575V

AC Motor; General Purpose; 1/2HP; 56 Frame Size; 1800 Sync RPM; 575 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.3" Overall Length; 71.9% Efficiency Full Load

Part #

K387

BDI #

17092100

PRICE
$ 136.92 / each

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.718
Horse Power
1/2HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
71.9
Inch - Metric
Inch
Other Features
Current Rating 0.9 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5K36MN53
Manufacturer Internal Number
5K36MN53
Weight / LBS
17
Long Description
AC Motor; General Purpose; 1/2HP; 56 Frame Size; 1800 Sync RPM; 575 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.3" Overall Length; 71.9% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
10.3 Inch | 261.62 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter