Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5K42HN6023

5K42HN6023

5K42HN6023 GENERAL PURPOSE MOTOR ; 1/4HP 1140RPM TEFC 56C 3/60/206-230/460V

AC Motor; General Purpose; 1/4HP; 56C Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame; No Base; 5/8" Shaft Diameter; 11.01" Overall Length; 66.5% Efficiency Full Load

Part #

K1314

BDI #

17092069

PRICE
$ 618.14 / each

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.988
Horse Power
1/4HP
Frame Size
56C
Hertz
60
Sync RPM
1200
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
66.5
Inch - Metric
Inch
Other Features
Current Rating 1.5-1.4 Ampere | 6 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5K42HN6023
Manufacturer Internal Number
5K42HN6023
Weight / LBS
22
Long Description
AC Motor; General Purpose; 1/4HP; 56C Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame; No Base; 5/8" Shaft Diameter; 11.01" Overall Length; 66.5% Efficiency Full Load
Overall Length
11.01 Inch | 279.654 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter