Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CEM3665T-5

CEM3665T-5

CEM3665T-5 ; 5HP 575VAC 3PH 184TC MOTOR

AC Motor; General Purpose; 5HP; 184TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16" Overall Length; 90.2% Efficiency Full Load

Part #

CEM3665T-5

BDI #

125809

PRICE
$ 2,140.86 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
51.19
UNSPSC
26101112
EAN
0781568134337
Horse Power
5HP
Frame Size
184TC
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
115
Long Description
AC Motor; General Purpose; 5HP; 184TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16" Overall Length; 90.2% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
16 Inch | 406.4 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter