Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CFM3156A

CFM3156A

CFM3156A ; 1HP 1140RPM 3PH 56YZ 3524M

AC Motor; Heating/Cooling System; 1HP; 56YZ Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Belly Band | Round Frame; No Base; 5/8" Shaft Diameter; 16.55" Overall Length; 75.5% Efficiency Full Load

Part #

CFM3156A

BDI #

126000

PRICE
$ 1,268.76 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
17.21
EAN
0781568121498
Horse Power
1HP
Frame Size
56YZ
Hertz
60
Sync RPM
1200
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Belly Band | Round Frame
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
75.5
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
34
Long Description
AC Motor; Heating/Cooling System; 1HP; 56YZ Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Belly Band | Round Frame; No Base; 5/8" Shaft Diameter; 16.55" Overall Length; 75.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
16.55 Inch | 420.37 Millimeter