Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FDL3504M

FDL3737TM

FDL3737TM ; 10HP 1730RPM 1PH 215T 3752LC

AC Motor; Farm Duty; 10HP; 215T Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 21.27" Overall Length; 86.5% Efficiency Full Load

Part #

FDL3737TM

BDI #

127792

PRICE
$ 4,171.10 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
77.92
UNSPSC
26101103
EAN
0781568122013
Horse Power
10HP
Frame Size
215T
Hertz
60
Sync RPM
1800
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
FDL3737TM
Weight / LBS
162
Long Description
AC Motor; Farm Duty; 10HP; 215T Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 21.27" Overall Length; 86.5% Efficiency Full Load
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
21.27 Inch | 540.258 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter