Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

G82500700

G82500700

G82500700 ; POR 100HP 3600 230/460

AC Motor; Multi Phase; 100HP; 405TS Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 2-1/8" Shaft Diameter; 10" Base to Center of Shaft; 34.12" Overall Length; 94.1% Efficiency Full Load

Part #

G82500700

BDI #

17091180

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
522.1
UNSPSC
26101115
Horse Power
100HP
Frame Size
405TS
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
94.1
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
G825007.00
Weight / LBS
1150
Long Description
AC Motor; Multi Phase; 100HP; 405TS Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 2-1/8" Shaft Diameter; 10" Base to Center of Shaft; 34.12" Overall Length; 94.1% Efficiency Full Load
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Base to Center of Shaft
10 Inch | 254 Millimeter
Overall Length
34.12 Inch | 866.648 Millimeter