Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

G82501000

G82501000

G82501000 ; POR 125HP 3600 230/460

AC Motor; Multi Phase; 125HP; 444TS Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 2-3/8" Shaft Diameter; 11" Base to Center of Shaft; 37-1/2" Overall Length; 94.5% Efficiency Full Load

Part #

G82501000

BDI #

17091182

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
794.5
UNSPSC
26101115
Horse Power
125HP
Frame Size
444TS
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
94.5
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
G825010.00
Weight / LBS
1750
Long Description
AC Motor; Multi Phase; 125HP; 444TS Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 2-3/8" Shaft Diameter; 11" Base to Center of Shaft; 37-1/2" Overall Length; 94.5% Efficiency Full Load
Overall Length
37.5 Inch | 952.5 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Base to Center of Shaft
11 Inch | 279.4 Millimeter