Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

JL1309A

JL1309A

JL1309A ; 1HP 3450RPM 1PH 60HZ 56J 3428L

AC Motor; Pump; 1HP; 56J Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Footless; No Base; 5/8" Shaft Diameter; 13.89" Overall Length; 65% Efficiency Full Load

Part #

JL1309A

BDI #

129006

PRICE
$ 783.24 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
14.512
UNSPSC
26101107
EAN
0781568112809
Horse Power
1HP
Frame Size
56J
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Footless
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
65
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
33
Long Description
AC Motor; Pump; 1HP; 56J Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Footless; No Base; 5/8" Shaft Diameter; 13.89" Overall Length; 65% Efficiency Full Load
Overall Length
13.89 Inch | 352.806 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter