Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

L3503-50

L3503-50

NOT AVAILABLE IN CANADA

AC Motor; General Purpose; 1/2HP; 56 Frame Size; 3000 Sync RPM; 110/220 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.35" Overall Length; 68% Efficiency Full Load

Part #

L3503-50

BDI #

129458

PRICE
$ 766.18 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
12.245
UNSPSC
26101112
EAN
0781568119655
Horse Power
1/2HP
Frame Size
56
Hertz
50
Sync RPM
3000
Voltage
110/220
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
68
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
L3503-50
Weight / LBS
27
Long Description
AC Motor; General Purpose; 1/2HP; 56 Frame Size; 3000 Sync RPM; 110/220 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.35" Overall Length; 68% Efficiency Full Load
Overall Length
11.35 Inch | 288.29 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter