Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LM03726

LEESON LM03726

AC Motor; General Purpose; 50HP; 365TSC Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Double C-Face; No Base; 91.7% Efficiency Full Load

Part #

LM03726

BDI #

557758

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
324.16
UNSPSC
26101112
Horse Power
50HP
Frame Size
365TSC
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Double C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
91.7
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM03726
Weight / LBS
714
Long Description
AC Motor; General Purpose; 50HP; 365TSC Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Double C-Face; No Base; 91.7% Efficiency Full Load