Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LM13573

LM13573

LM13573 ; POR 125 HP 3600 460V TEFC 444TSC

AC Motor; Inverter; 125HP; 444TSC Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 2-3/8" Shaft Diameter; 11" Base to Center of Shaft; 37.32" Overall Length; 94.5% Efficiency Full Load

Part #

LM13573

BDI #

17092666

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
622.888
UNSPSC
26101106
Horse Power
125HP
Frame Size
444TSC
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
94.5
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM13573
Weight / LBS
1372
Long Description
AC Motor; Inverter; 125HP; 444TSC Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 2-3/8" Shaft Diameter; 11" Base to Center of Shaft; 37.32" Overall Length; 94.5% Efficiency Full Load
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Overall Length
37.32 Inch | 947.928 Millimeter
Base to Center of Shaft
11 Inch | 279.4 Millimeter