Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LM14553

LM14553

LM14553 ; POR 50 HP 1800 575

AC Motor; General Purpose; 50HP; 326TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 30.45" Overall Length; 93% Efficiency Full Load

Part #

LM14553

BDI #

558051

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
257.87
Horse Power
50HP
Frame Size
326TC
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM14553
Weight / LBS
568
Long Description
AC Motor; General Purpose; 50HP; 326TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 30.45" Overall Length; 93% Efficiency Full Load
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Length
30.45 Inch | 773.43 Millimeter
Base to Center of Shaft
8 Inch | 203.2 Millimeter