Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LM15111

LM15111

LM15111 ; POR 300 HP 3600 575 ODP 447T

AC Motor; General Purpose; 300HP; 447TS Frame Size; 3600 Sync RPM; 575 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 11" Base to Center of Shaft; 95% Efficiency Full Load

Part #

LM15111

BDI #

558101

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
792.23
Horse Power
300HP
Frame Size
447TS
Hertz
60
Sync RPM
3600
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
95
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM15111
Weight / LBS
1745
Long Description
AC Motor; General Purpose; 300HP; 447TS Frame Size; 3600 Sync RPM; 575 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 11" Base to Center of Shaft; 95% Efficiency Full Load
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter