Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LM21849

LM21849

LEESON LM21849

AC Motor; Automotive; 10HP; 284UC Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 7" Base to Center of Shaft; 28-1/4" Overall Length; 91% Efficiency Full Load

Part #

LM21849

BDI #

558745

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
241.07
UNSPSC
26101101
Horse Power
10HP
Frame Size
284UC
Hertz
60
Sync RPM
1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
91
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Automotive
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM21849
Weight / LBS
531
Long Description
AC Motor; Automotive; 10HP; 284UC Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 7" Base to Center of Shaft; 28-1/4" Overall Length; 91% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Overall Length
28.25 Inch | 717.55 Millimeter