Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LM32843

LM32843

LM32843 GENERAL PURPOSE AC MOTOR ; 230/460V 60HZ 3PH 50HP 326TSC 1800RPM

AC Motor; General Purpose; 50HP; 326TSC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-7/8" Shaft Diameter; 8" Base to Center of Shaft; 28.94" Overall Length; 94.5% Efficiency Full Load

Part #

LM32843

BDI #

559802

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
270.894
UNSPSC
26101112
EAN
0691720061671
Horse Power
50HP
Frame Size
326TSC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
94.5
Inch - Metric
Inch
Other Features
Current Rating 122/61 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM32843
Manufacturer Internal Number
LM32843
Weight / LBS
598
Long Description
AC Motor; General Purpose; 50HP; 326TSC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-7/8" Shaft Diameter; 8" Base to Center of Shaft; 28.94" Overall Length; 94.5% Efficiency Full Load
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Length
28.94 Inch | 735.076 Millimeter
Base to Center of Shaft
8 Inch | 203.2 Millimeter