Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MVM3615C-50

MVM3615C-50

MVM3615C-50 ; 3.7KW 1450RPM 3PH D112MC 3640M

AC Motor; General Purpose; 5HP; D112MC Frame Size; 1800 Sync RPM; 230/400 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 50 Hertz; F2 Face; No Base; 28MM Shaft Diameter; 441.706MM Overall Length; 84% Efficiency Full Load

Part #

MVM3615C-50

BDI #

130183

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
42.222
Horse Power
5HP
Frame Size
D112MC
Hertz
50
Sync RPM
1800
Voltage
230/400
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
F2 Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
84
Inch - Metric
Metric
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
93
Long Description
AC Motor; General Purpose; 5HP; D112MC Frame Size; 1800 Sync RPM; 230/400 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 50 Hertz; F2 Face; No Base; 28MM Shaft Diameter; 441.706MM Overall Length; 84% Efficiency Full Load
Shaft Diameter
1.102 Inch | 28 Millimeter
Overall Length
17.39 Inch | 441.706 Millimeter