Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DRN71M4/BE05/FG

DRN132S4/BE11HR/FC/TF/RI/DUE

DRN132S4/BE11HR/FC/TF/RI/DUE ; AC MOTOR

AC Motor; 5.5KW Power; 400VAC at 50HZ Voltage; 4 Pole; Premium Efficient; 132 Motor Frame Size; Short Length; Spring Loaded Brake; Manual Brake Release; C-Face Flange Mounted; Temperature Sensor; Reinforced Winding Insulation; Diagnostic Unit Eddy Current

Part #

DRN132S4/BE11HR/FC/TF/RI/DUE

BDI #

25156744

QTY

CATEGORY
Manufacturer Name
SEW EURODRIVE
Minimum Buy Quantity
N/A
Weight / Kilogram
28.8
UNSPSC
26101100
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.seweurodrive.com
Product Detail
AC Motor
Product Specification
5.5KW Power; 400VAC at 50HZ Voltage; 4 Pole; Premium Efficient; 132 Motor Frame Size; Short Length; Spring Loaded Brake; Manual Brake Release; C-Face Flange Mounted; Temperature Sensor; Reinforced Winding Insulation; Diagnostic Unit Eddy Current
Long Description
AC Motor; 5.5KW Power; 400VAC at 50HZ Voltage; 4 Pole; Premium Efficient; 132 Motor Frame Size; Short Length; Spring Loaded Brake; Manual Brake Release; C-Face Flange Mounted; Temperature Sensor; Reinforced Winding Insulation; Diagnostic Unit Eddy Current