Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KM3457

KM3457

KM3457 ; .33HP 3450RPM 3PH 56C 3410M

AC Motor; General Purpose; 1/3HP; 56C Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 10-1/4" Overall Length; 72% Efficiency Full Load

Part #

KM3457

BDI #

129338

PRICE
$ 590.08 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
9.07
UNSPSC
26101112
EAN
0781568109502
Horse Power
1/3HP
Frame Size
56C
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
72
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
20
Long Description
AC Motor; General Purpose; 1/3HP; 56C Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 10-1/4" Overall Length; 72% Efficiency Full Load
Overall Length
10.25 Inch | 260.35 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter