Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

L3708T-50

L3708T-50

NOT AVAILABLE IN CANADA

AC Motor; General Purpose; 5HP; 213T Frame Size; 1500 Sync RPM; 220 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 17.89" Overall Length; 84% Efficiency Full Load

Part #

L3708T-50

BDI #

129524

PRICE
$ 2,736.00 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
53.91
UNSPSC
26101112
EAN
0781568119785
Horse Power
5HP
Frame Size
213T
Hertz
50
Sync RPM
1500
Voltage
220
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
84
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
L3708T-50
Weight / LBS
132
Long Description
AC Motor; General Purpose; 5HP; 213T Frame Size; 1500 Sync RPM; 220 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 17.89" Overall Length; 84% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
17.89 Inch | 454.406 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter