Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M1757T

M1757T

M1757T ; 3/.75HP 1725/850RPM 3PH

AC Motor; Multi Speed; 3/4 | 3HP; 184T Frame Size; 1800/900 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.54" Overall Length

Part #

M1757T

BDI #

129780

PRICE
$ 2,046.36 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
28.571
UNSPSC
26101110
EAN
0781568115954
Horse Power
3/4 | 3HP
Frame Size
184T
Hertz
60
Sync RPM
1800/900
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.baldor.com
Weight / LBS
63
Long Description
AC Motor; Multi Speed; 3/4 | 3HP; 184T Frame Size; 1800/900 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.54" Overall Length
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
16.54 Inch | 420.116 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter