Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VEM3546

VEM3665T-5

VEM3665T-5 ; 5HP 1750RPM 3PH 184TC 0641M

AC Motor; General Purpose; 5HP; 184TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 16" Overall Length; 90.2% Efficiency Full Load

Part #

VEM3665T-5

BDI #

130897

PRICE
$ 2,140.86 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
49.887
UNSPSC
26101112
EAN
0781568154168
Horse Power
5HP
Frame Size
184TC
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
110
Long Description
AC Motor; General Purpose; 5HP; 184TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 16" Overall Length; 90.2% Efficiency Full Load
Overall Length
16 Inch | 406.4 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter