Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ZDM2333T-5

ZDM4110T

ZDM4110T ; 40HP 1775RPM 3PH 60HZ

AC Motor; General Purpose; 40HP; 324T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 39.24" Overall Length; 94.5% Efficiency Full Load

Part #

ZDM4110T

BDI #

132160

PRICE
$ 18,686.52 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
276.33
EAN
0781568156483
Horse Power
40HP
Frame Size
324T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEBC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
94.5
Inch - Metric
Inch
Other Features
Vector Duty
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
606
Long Description
AC Motor; General Purpose; 40HP; 324T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 39.24" Overall Length; 94.5% Efficiency Full Load
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Length
39.24 Inch | 996.696 Millimeter