Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DCA1820

DCA1820

DCA1820 18V TO 20V ADAPTER

Battery Adapter; 20 Voltage; Cordless; Li-Ion Tool Battery Type; Adapter Will Not Fit Into 18V Chargers, Allows For Use Of 2Ah and Below 20V Batteries In 18V Tool, Requires Use Of 20V Charger

Part #

DCA1820

BDI #

21543210

PRICE
$ 100.68 / each

QTY

INVENTORY:
1
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
26111700
EAN
0885911424523
Noun
Adapter
Keyword String
Battery
Manufacturer URL
https://www.dewalt.com
Product Detail
Battery Adapter
Product Specification
20 Voltage; Cordless; Li-Ion Tool Battery Type; Adapter Will Not Fit Into 18V Chargers, Allows For Use Of 2Ah and Below 20V Batteries In 18V Tool, Requires Use Of 20V Charger
Long Description
Battery Adapter; 20 Voltage; Cordless; Li-Ion Tool Battery Type; Adapter Will Not Fit Into 18V Chargers, Allows For Use Of 2Ah and Below 20V Batteries In 18V Tool, Requires Use Of 20V Charger