Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DCR010

DCR010

DCR010 JOBSITE BLUETOOTH SPEAKER ; 12V/20V MAX

Bluetooth Speaker; Auxiliary Ports Excluded; Bluetooth Capability; 6" Height; Corded/Cordless Power Tool Type; 20V Max, 12V Max System

Part #

DCR010

BDI #

22741613

PRICE
$ 260.72 / each

QTY

INVENTORY:
1
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
27112700
EAN
0885911551533
Harmonized Tariff Code
8542.33.00.00
Noun
Speaker
Keyword String
Bluetooth
Manufacturer URL
https://www.dewalt.com
Weight / LBS
4
Product Detail
Bluetooth Speaker
Product Specification
Auxiliary Ports Excluded; Bluetooth Capability; 6" Height; Corded/Cordless Power Tool Type; 20V Max, 12V Max System
Long Description
Bluetooth Speaker; Auxiliary Ports Excluded; Bluetooth Capability; 6" Height; Corded/Cordless Power Tool Type; 20V Max, 12V Max System