Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
MCLTEB0004-101-1-40 MOVITRAC

MCLTEB0004-101-1-40 MOVITRAC

MCLTEB0004-101-1-40 MOVITRAC

MCLTEB0004-101-1-40 MOVITRAC VFD

Frequency Inverter; 0.37KW Power; 115VAC at 50/60HZ Voltage; 1 Phase; 2.3A Current; IP66; Size 1; 500HZ Maximum Output Frequency; Without Filter

Part #

MCLTEB0004-101-1-40 MOVITRAC

BDI #

25178678

QTY

Manufacturer Name
SEW EURODRIVE
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111503
Harmonized Tariff Code
8536.50.90.65
Noun
Inverter
Keyword String
Frequency
Product Detail
Frequency Inverter
Product Specification
0.37KW Power; 115VAC at 50/60HZ Voltage; 1 Phase; 2.3A Current; IP66; Size 1; 500HZ Maximum Output Frequency; Without Filter
Long Description
Frequency Inverter; 0.37KW Power; 115VAC at 50/60HZ Voltage; 1 Phase; 2.3A Current; IP66; Size 1; 500HZ Maximum Output Frequency; Without Filter