Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

337-962

337-962

337-962 GS TOOLING TOUCH POINT SENSOR ; VPS-3/4B

Sensor; Point; Beeper; 3/4" Outside Diameter; 6.18" Length; 3.03" Shank Length; 1.378" Head Length

Part #

337962

BDI #

20533270

PRICE
$ 460.66 / each

QTY

CATEGORY
Manufacturer Name
SOWA TOOL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
41111900
Noun
Sensor
Keyword String
Point
Manufacturer URL
Product Detail
Point Sensor
Product Specification
Beeper; 3/4" Outside Diameter; 6.18" Length; 3.03" Shank Length; 1.378" Head Length
Long Description
Sensor; Point; Beeper; 3/4" Outside Diameter; 6.18" Length; 3.03" Shank Length; 1.378" Head Length