Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
MTL-OHW1-07/6FT

MTL-OHW1-07/6FT

MTL-OHW1-07/6FT

MTL-OHW1-07/6FT PERSONAL FALL LIMITER ; OSHA - 420 LBS.

Lanyard; 6' Length; 1" Width; Carabiner Connection Type; Locking Snap Hook Type; 420LB Load Capacity; High Impact Nylon; Stainless Steel; 1 Leg; Vectran Core Strap Material; Polyester Jacket; Turbolite Plus Style; Fall Limiter Type

Part #

MTL-OHW1-07/6FT

BDI #

27890223

QTY

CATEGORY
Manufacturer Name
HONEYWELL SAFETY PRODUCTS honeywellsafety.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.93
UNSPSC
46182300
EAN
0612230300692
Harmonized Tariff Code
7318.29.00.00
Noun
Lanyard
Manufacturer URL
https://www.millerfallprotection.com
Product Detail
Lanyard
Product Specification
6' Length; 1" Width; Carabiner Connection Type; Locking Snap Hook Type; 420LB Load Capacity; High Impact Nylon; Stainless Steel; 1 Leg; Vectran Core Strap Material; Polyester Jacket; Turbolite Plus Style; Fall Limiter Type
Long Description
Lanyard; 6' Length; 1" Width; Carabiner Connection Type; Locking Snap Hook Type; 420LB Load Capacity; High Impact Nylon; Stainless Steel; 1 Leg; Vectran Core Strap Material; Polyester Jacket; Turbolite Plus Style; Fall Limiter Type