Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

51459

51459

51459 SPIN-ON LUBE FILTER

Filter; Spin-On Lube; Lube Service; Full Flow Type; Cellulose Media; 3.694" Outer Diameter Top X Closed Outer Diameter Bottom; 7.01" HT 3/4-16 Thread Size; 7 To 9PSI By-Pass Valve Setting; Anti-Drain Back Valve; 2/20 Beta Ratio; 310PSI Burst Pressure; 7 To 9GPM Max Flow Rate; 25 Nominal Micron Rating

Part #

51459

BDI #

18435583

PRICE
$ 31.00 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
MANN+HUMMEL FILTRATION TECHNOLOGY US LLC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.602
UNSPSC
40161500
EAN
0765809514591
Harmonized Tariff Code
8508.70.00.00
Noun
Filter
Manufacturer URL
https://www.wixfilters.com
Product Detail
Filter
Product Specification
Filter; Spin-On Lube; Lube Service; Full Flow Type; Cellulose Media; 3.694" Outer Diameter Top X Closed Outer Diameter Bottom; 7.01" HT 3/4-16 Thread Size; 7 To 9PSI By-Pass Valve Setting; Anti-Drain Back Valve; 2/20 Beta Ratio; 310PSI Burst Pressure; 7 To 9GPM Max Flow Rate; 25 Nominal Micron Rating
Long Description
Filter; Spin-On Lube; Lube Service; Full Flow Type; Cellulose Media; 3.694" Outer Diameter Top X Closed Outer Diameter Bottom; 7.01" HT 3/4-16 Thread Size; 7 To 9PSI By-Pass Valve Setting; Anti-Drain Back Valve; 2/20 Beta Ratio; 310PSI Burst Pressure; 7 To 9GPM Max Flow Rate; 25 Nominal Micron Rating