Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5613405 ; 70020116706

5613405 ; 70020116706

70020116706 5613405 FILTER CARTRIDGE ; POR HI FLOW SERS REPLACEMNT MODEL HF60-S

Filter Cartridge; 0.2Micron; 3.34GPM Flow Rate; 125PSI Pressure; 35000GAL Capacity; 14.7" Length; Commercial Grade; 100 Degree F Maximum Temperature; For Coffee and Hot Tea; Ice Machine Water Filtration

Part #

5613405 ; 70020116706

BDI #

21526526

QTY

Brand
Manufacturer Name
3M
Minimum Buy Quantity
N/A
Weight / Kilogram
1.09
UNSPSC
40161809
EAN
0016145801563
Noun
Cartridge
Keyword String
Filter
Product Detail
Filter Cartridge
Product Specification
0.2Micron; 3.34GPM Flow Rate; 125PSI Pressure; 35000GAL Capacity; 14.7" Length; Commercial Grade; 100 Degree F Maximum Temperature; For Coffee and Hot Tea; Ice Machine Water Filtration
Long Description
Filter Cartridge; 0.2Micron; 3.34GPM Flow Rate; 125PSI Pressure; 35000GAL Capacity; 14.7" Length; Commercial Grade; 100 Degree F Maximum Temperature; For Coffee and Hot Tea; Ice Machine Water Filtration