Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DXVC6914

DXVC6914

DXVC6914 ; CARTRIDGE FILTER - HEPA - 6-16 GAL

Cartridge Filter; 6 to 16 Gallon; 0.3 Micron; Pleated Paper; 7.48" Diameter; 8.66" Height

Part #

DXVC6914

BDI #

25197183

QTY

Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.585
UNSPSC
40161809
EAN
0871613008376
Harmonized Tariff Code
8508.70.00.00
Noun
Filter
Keyword String
Cartridge
Manufacturer URL
https://www.dewalt.com
Weight / LBS
1.3
Product Detail
Cartridge Filter
Product Specification
6 to 16 Gallon; 0.3 Micron; Pleated Paper; 7.48" Diameter; 8.66" Height
Long Description
Cartridge Filter; 6 to 16 Gallon; 0.3 Micron; Pleated Paper; 7.48" Diameter; 8.66" Height