Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HHT270W

HHT270W

HHT270W AIR PURIFIER ; PORTABLE HEPA CLEAN TABLE TOP

Air Purifier; Portable Table Top; 12.6" Length; 9.1" Width; 5.51" Height; HEPA Certified; Energy Star Qualified; White Color; Captures Up to 99 Percent of Fine Airborne Particles; 5 Room Air Changes 85 Sq FT Per Hour; 3 Cleaning Level; 3 Year Limited Warranty; Included 1 U HEPA Filter

Part #

HHT270W

BDI #

25125067

QTY

Manufacturer Name
HONEYWELL SAFETY PRODUCTS honeywellsafety.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.18
UNSPSC
23153100
Noun
Purifier
Keyword String
Air
Manufacturer URL
https://www.honeywell.com
Weight / LBS
4.81
Product Detail
Air Purifier
Product Specification
Portable Table Top; 12.05" Length; 8.46" Width; 11.18" Height; HEPA Certified; Energy Star Qualified; White Color; Captures Up to 99 Percent of Fine Airborne Particles; 5 Room Air Changes 85 Sq FT Per Hour; 3 Cleaning Level; 3 Year Limited Warranty
Long Description
Air Purifier; Portable Table Top; 12.6" Length; 9.1" Width; 5.51" Height; HEPA Certified; Energy Star Qualified; White Color; Captures Up to 99 Percent of Fine Airborne Particles; 5 Room Air Changes 85 Sq FT Per Hour; 3 Cleaning Level; 3 Year Limited Warranty; Included 1 U HEPA Filter