Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HP107L36-3MB

HP107L36-3MB FILETR ELEMENT

Filter Element; 150 Collapse Pressure; 45PSID Pressure; 225 Degree F Temperature; Epoxy Adhesive; 5.97" Outside Diameter; 35.88" Length; Buna O-Ring Seal; Microglass Media Type

Part #

HP107L36-3MB

BDI #

25158216

QTY

Manufacturer Name
HY-PRO FILTRATION
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Harmonized Tariff Code
8421.99.00.80
Noun
Element
Keyword String
Filter
Manufacturer URL
https://www.hyprofiltration.com
Product Detail
Filter Element
Product Specification
150 Collapse Pressure; 45PSID Pressure; 225 Degree F Temperature; Epoxy Adhesive; 5.97" Outside Diameter; 35.88" Length; Buna O-Ring Seal; Microglass Media Type
Long Description
Filter Element; 150 Collapse Pressure; 45PSID Pressure; 225 Degree F Temperature; Epoxy Adhesive; 5.97" Outside Diameter; 35.88" Length; Buna O-Ring Seal; Microglass Media Type