Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HP33DNL7-3MB

HP33DNL7-3MB

HP33DNL7-3MB FILTER ELEMENT

Filter Element; 150PSI Collapse Pressure; 225 Degree F Maximum Temperature; Epoxy Adhesive; 1-63/64" Inside Diameter; 3.63" Outside Diameter; 6.36" Length; Viton O-Ring Seal; Microglass Media Type

Part #

HP33DNL7-3MB

BDI #

25126447

QTY

Manufacturer Name
HY-PRO FILTRATION
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40161807
Harmonized Tariff Code
8421.99.00.80
Noun
Element
Keyword String
Filter
Manufacturer URL
https://www.hyprofiltration.com
Product Detail
Filter Element
Product Specification
150PSI Collapse Pressure; 225 Degree F Maximum Temperature; Epoxy Adhesive; 1-63/64" Inside Diameter; 3.63" Outside Diameter; 6.36" Length; Viton O-Ring Seal; Microglass Media Type
Long Description
Filter Element; 150PSI Collapse Pressure; 225 Degree F Maximum Temperature; Epoxy Adhesive; 1-63/64" Inside Diameter; 3.63" Outside Diameter; 6.36" Length; Viton O-Ring Seal; Microglass Media Type