Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HPA094WMP

HPA094WMP

HPA094WMP AIR PURIFIER

Air Purifier; Tower; 8.9" Length; 13.54" Width; 13.94" Height; HEPA Certified; Energy Star Qualified; White Color; Captures Up to 99.97 Percent of Microscopic Allergens 0.3 microns and Larger; Reduces Up to 99.9 Percent Certain Bacteria, Mold Spores and Viruses; 5 Room Air Changes 155 Sq FT Per Hour; 3 Cleaning Level; 5 Year Limited Warranty; Included 1 R HEPA filter, 1 A Pre-Filter

Part #

HPA094WMP

BDI #

25125097

QTY

Manufacturer Name
HONEYWELL SAFETY PRODUCTS honeywellsafety.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.49
UNSPSC
23153100
Noun
Purifier
Keyword String
Air
Manufacturer URL
https://www.honeywell.com
Weight / LBS
7.7
Product Detail
Air Purifier
Product Specification
Tower; 8.9" Length; 13.54" Width; 13.94" Height; HEPA Certified; Energy Star Qualified; White Color; Captures Up to 99.97 Percent of Microscopic Allergens 0.3 microns and Larger; Reduces Up to 99.9 Percent Certain Bacteria, Mold Spores and Viruses; 5 Room Air Changes 155 Sq FT Per Hour; 3 Cleaning Level; 5 Year Limited Warranty
Long Description
Air Purifier; Tower; 8.9" Length; 13.54" Width; 13.94" Height; HEPA Certified; Energy Star Qualified; White Color; Captures Up to 99.97 Percent of Microscopic Allergens 0.3 microns and Larger; Reduces Up to 99.9 Percent Certain Bacteria, Mold Spores and Viruses; 5 Room Air Changes 155 Sq FT Per Hour; 3 Cleaning Level; 5 Year Limited Warranty; Included 1 R HEPA filter, 1 A Pre-Filter